Edge
Nitrile Coated Gloves, Full Coverage, Gray, M, PR
Mfr # 40-105
Zoro # G0053286
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Color Gray
- Thumb Style Coated
Explore More Products
- EDGE Gloves, Black/Red, 1 PR 48-919
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR 40-105
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, L, PR 40-105
- EDGE Gloves, Black/Red, 1 PR 48-919
- EDGE Latex Free Glove, 48126VP Loose, 9, PR 48-126VP
- EDGE Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR 40-400
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 7, PR 48-125
- EDGE Gloves, Black/Red, 1 PR 48-919
- EDGE Glove, EDGE, Size 11, PK144 48126110
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR FG305M
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR 382XXL-10
- Edge Gloves & Hand Protection