Shop Alternate Products
This Product is Discontinued
Zoro Select
Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (Discontinued)
Mfr # B31702.019.0125
Zoro # G0053308
This Product is Discontinued
Key Features
- Screw Size #10
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Head Type Hex
- Drive Hex