Shop Alternate Products
This Product is Discontinued
Zoro Select
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 4000 PK (Discontinued)
Mfr # B31702.016.0075
Zoro # G0053335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screw Size #8
- System of Measurement Inch
- Fastener Length 3/4 in
- Head Type Hex
- Drive Hex