Zoro Select
Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.021.0300
Zoro # G0053868
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #3
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT Wood Screw, #7, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.015.0100
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.016.0062
- ZORO SELECT Wood Screw, #6, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.013.0200
- ZORO SELECT Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK WSRI0-200500-100P
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 100 PK U49250.019.0125
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK 1220DPFB
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1500 PK 1228DPF
- ZORO SELECT Wood Screw, #9, 3/4 in, Black Steel Flat Head Square Drive, 6000 PK 0912DQF17NNB
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Phillips Drive, 7000 PK 08167DPRWD1
- NEWPORT FASTENERS Wood Screw, #9, 1 in, Plain Case Hardened Steel Flat Head Phillips Drive, 9000 PK 830269-9000
- SIMPSON STRONG-TIE 9x15 Connector Screw SD9112R100
- Zoro Select Self-Tapping Screws