Zoro Select
Wood Screw, #14, 1-3/4 in, Plain Brass Oval Head Slotted Drive, 100 PK
Mfr # U49250.024.0175
Zoro # G0053971
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.016.0100
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Zinc Plated Steel Round Head Phillips Drive, 5000 PK 0818DPRWD10
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK U30015.016.0125
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.021.0100
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK U30000.019.0150
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK U25710.013.0150
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Steel Flat Head Phillips Drive, 10000 PK 06F08DPFDP
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 3500 PK 0832DPFD
- ZORO SELECT Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flat Head Square Drive, 3500 PK 0836DXF17D
- OMG 12PK 4 Timberlok Screw FMTLOK04-12
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK 931011
- Zoro Select Wood Screws