Zoro Select
Wood Screw, #10, 2-1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK
Mfr # U49250.019.0250
Zoro # G0054008
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Oval
- Drive Slotted
- Drive Size 0.050 in
- Material Brass
Explore More Products
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK U51880.021.0175
- ZORO SELECT Wood Screw, #8, 2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK U30115.016.0200
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK U30025.016.0062
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Plated Steel Flat Head Square Drive, 500 PK 1056DQF17D
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK U30105.016.0150
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK U25121.019.0300
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Round Head Slotted Drive, 1800 PK 0832DSR
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Square Drive, 500 PK 1448DQF
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain Steel Flat Head Phillips Drive, 10000 PK 06F12DPFDP
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK 79352
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK 62767
- Zoro Select Self-Tapping Screws