Zoro Select
Screw Anchor, 3-3/4" L, Carbon Steel
Mfr # U30537.025.0375
Zoro # G0054035
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Diameter 1/4"
- Anchor Length 3-3/4"
- Thread Size 1/4"-20
- Material Carbon Steel
Explore More Products
- ZORO SELECT Screw Anchor, 1-1/4" L, Polyethylene B30503.006.0150
- ZORO SELECT Screw Anchor, 2-3/16" L, Polyamide U63100.037.0001
- ZORO SELECT Screw Anchor, 2-1/2" L, Carbon Steel GCPT14212
- ZORO SELECT Toggle Bolt, 6" L, Steel U63266.019.0001
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel B63267.037.0001
- ZORO SELECT 150 lb Tension Strength 5" L, Steel U63265.037.0500
- ZORO SELECT 1/8 EX SHORT HOLLOW WALL ANCHOR DRIVE ZINC 1805AWHDXS
- ZORO SELECT 1/8 EXTRA SHRT HOLLOW WALL ANCHOR X-SMAL ZINC 1805AWHXS
- ZORO SELECT 1/4 LONG HOLLOW WALL ANCHOR LONG ZINC 1407AWHL
- ZORO SELECT Screw Anchor, 1-5/8" L, Nylon U30530.000.0001
- BUILDEX E-Z ANCOR E-Z Ancor Screw Anchor, 1-5/8" L, Nylon 25310
- Zoro Select Hollow Wall Anchors