Condor
Leather Gloves, Single Palm, XL, PR
Mfr # 2MDA7
Zoro # G0054092
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Thumb Style Wing
- Glove Liner Material Cotton/Polyester
- Glove Materials Cowhide
- Leather Grade Standard
Explore More Products
- CONDOR Leather Gloves, Single Palm, 2XL, PR 2MDA8
- CONDOR Leather Gloves, Single Palm, S, PR 2MDA5
- CONDOR Leather Gloves, Single Palm, XS, PR 2MDA4
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR 4NHF7
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR 2MDD3
- CONDOR Leather Gloves, Gauntlet, L, PR 2MDC9
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR 2MDD7
- CONDOR Gloves, Hi-Vis Lime, S, Knit Wrist, PR 48WU19
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR 48WU03
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray 30-1-1003
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L 30-1-903K-1-0K
- Condor Leather Palm Gloves