Condor
Leather Gloves, Goatskin, Blue/White, M, PR
Mfr # 6JG06
Zoro # G0054573
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/White
- Thumb Style Wing
- Glove Liner Material Polyester Fleece
- Glove Materials Goatskin
- Leather Grade Standard
Explore More Products
- CONDOR Leather Gloves, Goatskin, Blue/White, S, PR 2MDD9
- CONDOR Leather Gloves, S, PR 4NHC7
- CONDOR Leather Gloves, Safety Cuff, L, PR 6AC96
- CONDOR Leather Gloves, Striped Cotton, L, PR 3BA34
- CONDOR Leather Gloves, Blue/Gray, XL, PR 4NHD8
- CONDOR Leather Gloves, Goatskin, Red/White, XL, PR 2MDE1
- CONDOR Gloves, Black/Barley, L, Safety, Fleece, PR 48WU31
- CONDOR Gloves, 2XL, Gold/Orange, Thinsulate, PR 48WU03
- CONDOR Gloves, Black/Barley, XL, Safety, Fleece, PR 48WU32
- MILWAUKEE TOOL Work Gloves, Color Black/Brown/Red, 8" L 48-22-8773
- REFRIGIWEAR Mitt Insulated Large, PR 0317RGLDLAR
- Condor Gloves & Hand Protection