Coxreels
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # EZ-EN-450
Zoro # G0054778
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Explore More Products
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi C-LP-150-150
- COXREELS Hand Crank Cord Reel, 30A, 250 ft. Cap 1125PCL-8
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi THPL-N-375
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi TSH-N-3125
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi P-LP-325-RH-BXB
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 25 ft Length C-HP-125-125
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi DLPL-3100
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 30 ft Length, 5,000 psi P-HPL-130
- COXREELS Electric Motorized Reel, 230V AC, 125 ft. 1195-3228-EJV3
- PIUSI USA Def Hose Reel w/Hose, 50 ft. F00750330
- HUDSON Hose Reel, 65ft 15011
- Coxreels Hose & Cable Reels