Showa
CharGuard Heat Resistant Gloves, 14 in Length, Large, Black, 1 Pair
Mfr # 8814-09
Zoro # G0055806
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Cuff Style Knit
- Material CharGuard(TM)
- Max. Temp. 500 Degrees F
- Standards 21CFR, Parts 170-199
Explore More Products
- SHOWA Heat Resistant Gloves, Black, S, PR 8814-07
- SHOWA Heat Resistant Gloves, Black, M, PR 8814-08
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair 8814-10
- SHOWA Arc Flash Gloves, Neoprene, 2XL, Blk/Gry, PR 240-11
- SHOWA Arc Flash Gloves, Neoprene, XL, Blk/Gray, PR 240-10
- SHOWA Arc Flash Gloves, Neoprene, L, Blk/Gray, PR 240-09
- BEL-ART Clavies Gloves, 18.5" Long, 2PK 248929
- PIP Gloves, Seamless, Knit, A3, L, PK12 07-KA744/L
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 9415KM
- TEMP-DEX MAPA Nitrile Palm Coated Thermal Gloves, High Temperature, Lightweight, Yellow, Size 7, 1 Pair 710
- CONDOR Heat Resistant Mitten Covers, Tan, L, PR 1C296
- Showa Heat Resistant Gloves