National Safety Apparel
Cryogenic Glove, L, Blue, Size 12 In., PR
Mfr # G99CRBERLGWR
Zoro # G0055885
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Cuff Style Knit
- Finger Style Full Finger
- Glove Materials Nylon
- Min. Temp. -300 Degrees F
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR G99CRBERMDWR
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, Size 12 In., PR G99CRBERXLWR
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Blue, Size 12 In., PR G99CRBERSMWR
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 14 to 15 In., PR G99CRBERXLMA
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, L, PR G99CRBEPLGMA
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., L, PR G99CRBERLGEL
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Olefin/Polyester, PR G99CRBEPXLSH
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Straight, PR G99CRSGPMDSH
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Straight, PR G99CRSGPMDEL
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR G99CRBERMDMA
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 26 to 27 In., PR G99CRSGPXLSH
- National Safety Apparel Cryogenic Gloves