Kimble Chase
Funnel Fill Dispens Buret, Glas, 250mL, PK2
Mfr # 17080F-250
Zoro # G0056327
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Capacity 250 mL
- Graduation Range 1mL to 250mL
- Tolerance +/-2.00mL
- Outside Dia. 36 mm
Explore More Products
- KIMBLE CHASE Automatic Buret, Glass, 25mL, Clear 17054F-25
- KIMBLE CHASE Buret, Glass, 10 mL, Class A 17027F-10
- KIMBLE CHASE Buret, Glass, 25 mL, Class A 17027F-25
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear 17150F-25
- KIMBLE CHASE Automatic Buret, Glass, 100mL, Clear 17054F-100
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 50mL 17051F-50
- KIMBLE CHASE Reservoir Fill Micro Buret, Glass, 5mL, Clr 17115F-5
- KIMBLE CHASE Reservoir Fill Buret, Glass, 100mL, Clear 17052F-100
- KIMBLE CHASE Funnel Fill Educ Grade Buret, Glass, 25mL 17121H-25
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 6CDR0
- Kimble Chase Burettes