Dwyer Instruments
Pressure Transducer, 0-300psi, 36In Lead
Mfr # 626-13-GH-P9-E1-S1
Zoro # G0056673
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter Range 0-1 Psi 673-1
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi DPG-205
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit 629C-02-CH-P2-E5-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit 626-09-CB-P1-E5-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI 626-10-GH-P1-E4-S1
- DWYER INSTRUMENTS Range 5-50 Flowmeter, Scfh Air With Ss V RMB-52-SSV
- DWYER INSTRUMENTS Transducer with Display, 0 to 500 Psi DPG-208
- DWYER INSTRUMENTS Flowmeter, Range 10-110 Cc/Min Water RMA-33-SSV
- DWYER INSTRUMENTS Electric bin vibrator, 243 lb centrifugal force. EBV-2
- ASHCROFT Pressure Transducer, Range 0 to 30 psi, G17M0142F230#
- DWYER INSTRUMENTS Pressure Transducer, 0 to 30 PSI, +/-1Pct 628-08-GH-P1-E4-S1
- Dwyer Instruments Pressure Transducers