Dwyer Instruments
Pressure Transducer, 0-1500psi, 36In Lead
Mfr # 626-16-GH-P9-E1-S1
Zoro # G0056707
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 1500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-3000psi, 36In Lead 626-18-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI, +/-1Pct 628-09-GH-P1-E4-S1
- DWYER INSTRUMENTS Current To Pressure Transducer 2913-E
- DWYER INSTRUMENTS Pressure Transmitter, 0-30psi, 36 In Lead 626-08-GH-P1-E1-S1
- DWYER INSTRUMENTS Tcs-4010 - Tcs-4010 4010
- DWYER INSTRUMENTS Pressure Transmitter, 0-150psi, 36In Lead 626-11-GH-P1-E1-S1
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to 15 psi IS626-07-GH-P1-E1-S1
- DWYER INSTRUMENTS Current to pressure transducer, 4-20 mA input, 6-30 psig 0.4-2.1 bar output 2916-E
- DWYER INSTRUMENTS Current to pressure transducer, 4-20 mA input, 6-30 psig 0.4-2.1 bar output 2716-WP
- MAMAC Ep-313-020 Electropneumatic EP-313-020
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, G17M0242F260#
- Dwyer Instruments Pressure Transducers