Dwyer Instruments
Pressure Transmitter, 0 - 15 PSI, Conduit
Mfr # 626-07-CB-P1-E5-S1
Zoro # G0056761
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Explore More Products
- DWYER INSTRUMENTS Transducer with Display, 0 to 50 Psi DPG-204
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead 628-14-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-3000psi, 36In Lead 626-18-GH-P1-E1-S1
- DWYER INSTRUMENTS Transmitter, 0 to 50 PSI, 36 In Lead 628-09-GH-P1-E1-S1
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 RMA-2-SSV
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm VFC-122
- DWYER INSTRUMENTS Current to pressure transducer, 4-20 mA input, 6-30 psig 0.4-2.1 bar output 2916-E
- DWYER INSTRUMENTS Electric bin vibrator, 243 lb centrifugal force. EBV-2
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to500 psi IS626-14-GH-P1-E1-S1
- FOXBORO 30PSI 12.5-42V-DC ABSOLUTE PRESSURE TRANSMITTER IAP10-D20C1F-M1
- ASHCROFT Pressure Transducer, Pressure 100 PSI T27M0242EW100#GXCY
- Dwyer Instruments Pressure Transducers