Dwyer Instruments
Pressure Transducer, 0 to 500 PSI, +/-1Pct
Mfr # 628-14-GH-P1-E4-S1
Zoro # G0057075
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 500
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-500psi, 36In Lead 626-14-GH-P1-E1-S1
- DWYER INSTRUMENTS Tcs-4010 - Tcs-4010 4010
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct 628-11-GH-P1-E4-S1
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead 628-07-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI 628-11-GH-P9-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-1500psi, 36In Lead 626-16-GH-P1-E1-S1
- DWYER INSTRUMENTS Intrinsically Safe Transducer, 0to300 psi IS626-13-GH-P1-E1-S1
- DWYER INSTRUMENTS Transducer with Display, 0 to 200 Psi DPG-206
- DWYER INSTRUMENTS Electro-pneumatic transducer, metal bracket mount. EPTA-B0
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC G17M0215M17500#
- EXTECH Pressure Transducer, 150PSI PT150
- Dwyer Instruments Pressure Transducers