Condor
Knit Gloves, Acrylic, S, PR
Mfr # 4NMK4
Zoro # G0057355
Sold in multiples of 12 for $19.80
$19.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow/Black
- Glove Materials Acrylic
- Glove Coating Coverage Full
- Cuff Style Knit
- Grip Pattern Dots
Explore More Products
- CONDOR Knit Glove, Acrylic, XL, PR 4NMK6
- CONDOR Knit Glove, Acrylic, XS, PR 4NMK7
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White 4JF62
- CONDOR Knit Glove, 7 Gauge, Poly, S, PR 3BC95
- CONDOR Knit Glove, Acrylic, L, PR 4NMK5
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR 4NMU6
- CONDOR Lightweight Knit Glove, Poly/Cottn, PR 4NGZ2
- CONDOR Canvas Gloves, Cotton, S, White, PR 2UUH6
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR 4NMU7
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR 11-842
- KINCO Warm Grip Heavy Thermal Glove; Black - Small 254752
- Condor Gloves & Hand Protection