Condor
PVC Coated Gloves, Palm Coverage, Natural, L, PR
Mfr # 3BA38
Zoro # G0057434
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material PVC
- Glove Coating Coverage 3/4 Dip
- Color Natural
- Thumb Style Natural
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR 19L490
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR 2UUG8
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR 19L451
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR 19L487
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR 21AH76
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, L, PR 48UP78
- CONDOR Nitrile Coated Gloves, Palm Coverage, Gray, M, PR 48UP72
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Russet, S, PR 4NHA2
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR 4NMT2
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size L 7000
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, 2XL, PR NF35F/11XXL
- Condor Gloves & Hand Protection