Condor
PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Large, 1 Pair
Mfr # 5JK50
Zoro # G0057486
Sold in multiples of 12 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Cotton/Polyester
- Glove Coating Coverage Full
- Cuff Style Knit
- Glove Style Knit
- Grip Pattern Dots
Explore More Products
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair 5JK51
- CONDOR Knit Glove, Poly/Cotton, L, PR 3AD77
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, 2XL, 1 Pair 4NML3
- CONDOR Abrasion Resist Knit Gloves, Acrylic, L, PR 4NMK9
- CONDOR Knit Gloves, L, White, PR 20GZ26
- CONDOR Knit Gloves, Poly/Cotton, XL, PR 4NML6
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR 4NMU7
- CONDOR Lightweight Knit Glove, Poly/Cottn, PR 4NGZ2
- CONDOR Jersey Gloves, Cotton, S, High Visibility Orange, PR 2UUH8
- WOMANSWORK Womanswork Digger Gloves 502-508 PINK MED
- CESTUS Work Gloves , Gen-U EZ Fit #6012 PR RUM 6012 L
- Condor General Purpose Gloves