Shimpo
Digital Force Gauge, Range 10 lb, USB
Mfr # FGV-10XY
Zoro # G0057547
Free Shipping & Returns
$715.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 10 lb, 5 kg, 50 N
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 digit LCD
- Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Explore More Products
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F FG-7007
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD FGE-200XY
- SHIMPO Force Gauge, S-Beam Load Cell, 4500 lb. FG-7000L-S-20
- SHIMPO Mechanical Force Gauge, Analog, 200N MFD-05
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. FG-7000L-S-1
- SHIMPO Force Gauge, Ring Load Cell, 44000 lb. FG-7000L-R-200
- SHIMPO Wedge Grip, M6 Thread FG-M6WDG50U
- SHIMPO Digital Force Gauge, 1 lb., 4 Digit LCD FGE-1XY
- SHIMPO Mechanical Force Gauge, Range 20 lb MF-20
- SHIMPO Mechanical Force Gauge, Range 50 lb MF-50
- SHIMPO Thread Adapter, M6 to 10/32 UNF FG-M6TJ10
- Shimpo Force Gauges