Kimble Chase
Griffin Beaker, 100mL, Glass, Clear, PK12
Mfr # 14000B-100
Zoro # G0057675
$114.90
39% off
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Color Clear
- Labware Basic Material Glass
Explore More Products
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 14000Y-400
- KIMBLE CHASE Griffin Beaker, 50mL, Glass, Clear, PK12 14000G-50
- KIMBLE CHASE Beaker, 1000mL, Glass, 145mm H., PK24 14000-1000
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 14000R-1000
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 14000B-250
- KIMBLE CHASE Florence Flask, 6000mL, Glass, Clear 25000-6000
- KIMBLE CHASE Volumetric Flask, 250mL, Glass, Clear, PK6 28014E-250
- KIMBLE CHASE KIMAX 200 mL Tall Form Berzelius B, PK12 14020-200
- KIMBLE CHASE Round Bottom Flask, 300mL, Glass, PK12 25285-300
- UNITED SCIENTIFIC Beaker Mug, Low Form, 400Ml BGMG400
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 10mL, PK12 5YGY7
- Kimble Chase Labware