Pic Gauges
Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 6001-4LCF
Zoro # G0057821
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- Gauge Application Process
- Includes Vent Plug
- Accuracy +/-1.0%
Explore More Products
- PIC GAUGES Gauge, 2", 0/15psi, 1/4"CBM, LF, Front Flange 204L-204R
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Black 101D-158E
- PIC GAUGES Air Gauge, 1.5", 0/60psi, 1/8"Mount 104D-158D
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver 202L-404P
- PIC GAUGES Pressure Gauge, 0 to 20 oz/sq in, 1/4 in MNPT, Stainless Steel, Silver LP1-SS-404-20X35
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"Low Mount, SS PRO-301D-254I-01
- PIC GAUGES Vacuum Gauge, -30 to 0 psi, 1/2 in FNPT, Silver 301L254A/3JJJ200
- PIC GAUGES Gauge, 2.5", 30/0/30 psi, 1/4"CBM, SS PRO-302D-254CH-01
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in MNPT, Stainless Steel, Silver 201L-402CD
- ZORO SELECT Pressure Gauge, Commercial, 0 to 5000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black 4FMA8
- ZORO SELECT Pressure Gauge, Commercial, 0 to 200 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black 4FLZ9
- Pic Gauges Pressure Gauges