Pelican
Case, 24-1/4 InLx19-7/16 Wx8-11/16 In, Or
Mfr # 1600-001-150
Zoro # G0058171
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Plastic
- Inside Length 21 1/2 in
- Inside Width 16 1/2 in
- Weight 13 lb
Explore More Products
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In 1030-028-100
- PELICAN Micro Case, Blue, 7-1/2"Hx5-1/16"Wx2-1/8"D 1040-026-100
- PELICAN Micro Case, Red, 7-1/2"Hx5-1/16"Wx2-1/8"D 1040-028-100
- PELICAN Shipping and Storage Case, Gray 1300-000-180
- PELICAN Case, 47-1/4 In Lx16-1/2 InWx9-1/4 InD, Bl IM3220
- PELICAN Protective Case, Tan, 9.12x7.56x4.37 In 1150-000-190
- PELICAN Hardigg, Pelican Storm Case, 11-3/4 In Lx9-3/4 InWx4-3/4 In D, Bl IM2050
- PELICAN Pelican Aircase w Foam, 6.97 in, PrBtn, Blk 015560-0000-110
- PELICAN Case, 72-1/4 In Lx15 In Wx16-1/4 In D, Bl SINGLE LID CASE
- SKB ProtCase, 8 in, TrgRlsLtchSys, Blk 3i-4414-10BE
- PELICAN Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D IM3220
- Pelican Protector Cases