Dwyer Instruments
Vacuum Transducer with Display
Mfr # DPG-200
Zoro # G0058317
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Connection Location Bottom
- Process Connection 1/4 in NPT Male
- Resolution Dependent on Display Units Selected
- Powered By 12 to 24V AC/V DC
- Gauge Operating Temp. Range 0 Degrees to 158 Degrees F
Explore More Products
- DWYER INSTRUMENTS Vacuum Transducer, 30 to 0 In Hg, +/-1 Pct 628-00-GH-P1-E4-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead 626-15-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-500psi, 36In Lead 626-14-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit 629C-02-CH-P2-E5-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-150psi, 36In Lead 626-11-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-300psi, 36In Lead 626-13-GH-P1-E1-S1
- DWYER INSTRUMENTS Electro Pneumatic Transducers, 24VacDc Xducer Snap EPTA-S0
- DWYER INSTRUMENTS Wet/wet differential pressure transmitter W/ 3-way valve package, range 100 psid, conduit housing 629C-05-CH-P2-E5-S1-3
- DWYER INSTRUMENTS Wet/wet differential pressure transmitter with 3-way valve, range 100 psid, working pressure 200 psi 629C-05-CH-P2-E5-S3-3
- AAON PRESSURE TRANSDUCER 0667PSI NO CABLE V38410
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi G17M0242F2VAC/30#
- Dwyer Instruments Pressure Transducers