Dwyer Instruments
Transducer with Display, 0 to 30 Psi
Mfr # DPG-203
Zoro # G0058335
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Certificate No
- Loop Resistance 600 Ohm Max
- Powered By 12 to 24V AC/V DC
- Series DPG-200
- Gauge Primary Range Units psi
Explore More Products
- DWYER INSTRUMENTS Rmb-52 - Rmb-52 Flowmeter, RMB-52
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct 628-10-GH-P1-E4-S1
- DWYER INSTRUMENTS Transmitter, 0 to 50 PSI, 36 In Lead 628-09-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 30 PSI, Conduit 626-08-CB-P1-E5-S1
- DWYER INSTRUMENTS Pressure Transducer, 0-15psi, 36 In Lead 626-07-GH-P1-E1-S1
- DWYER INSTRUMENTS Rate-Master Flowmeter, 5-50 Lpm RMA-23
- DWYER INSTRUMENTS Current to pressure transducer, 4-20 mA input, 6-30 psig 0.4-2.1 bar output 2916-E
- DWYER INSTRUMENTS Wet/wet differential pressure transmitter with 3-way valve, range 25 psid, working pressure 50 psi 629C-03-CH-P2-E5-S3-3
- DWYER INSTRUMENTS Electro Pneumatic Transducers, 24VacDc Xducer Snap 0 EPTA-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit 629C-05-CH-P2-E5-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0-1500psi, 36In Lead 626-16-GH-P1-E1-S1
- Dwyer Instruments Pressure Transducers