Pelican
Hardigg, Pelican Storm Case, 31-1/4 In Lx20-1/2 In Wx15-1/2 In D
Mfr # IM2975-00000
Zoro # G0058427
$461.99
19% off
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Inside Length 29 in
- Inside Width 18 in
- Weight 22 lb
Explore More Products
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD, Tan 1740NF
- PELICAN Pelican Aircase NoFoam, 8.22 in, PrPu, Blk 016060-0010-110
- PELICAN Pelican Aircase No Foam, 5.8 in, PrPu, Blk 015060-0010-110
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In 1610-021-110
- PELICAN Protective Case, Orang, 24.25x19.43x8.68In 1600-000-150
- PELICAN Pelican Aircase w Foam, 8.22 in, PrPu, Blk 016060-0000-110
- PELICAN Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl 1720NF
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Tan 017500-0000-190
- PELICAN Medical Case, 4 Drwr, 32.75Lx20.87Wx12.61D 472-MEDCHEST3-4D
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk 3i-3019-12BC
- PELICAN Pelican Aircase NoFoam, 9.72 in, PrPu, Blk 016260-0010-110
- Pelican Gas Detection