Showa
Disposable Gloves, Nitrile, Powdered, Light Blue, XL, 100 PK
Mfr # 7005XL
Zoro # G0058527
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Glove Material Nitrile
- Palm Thickness 4 mil
- Color Light Blue
- Powdered/Powder Free Powdered
- Cuff Thickness 4.00 mil
Explore More Products
- SHOWA Disposable Gloves, Nitrile, Powdered, Light Blue, L, 100 PK 7005L
- SHOWA Disposable Gloves, Nitrile, Powdered, Light Blue, S, 100 PK 7005S
- SHOWA Disposable Gloves, Nitrile, Powdered, Light Blue, M, 100 PK 7005M
- SHOWA Nitrile, Blue, 100 PK 7500PFS
- SHOWA Disposable Gloves, White, 100 PK 5005PF-M
- SHOWA Disposable Gloves, Nitrile, Powder Free, Blue, M, 100 PK 6005PFM
- SHOWA Blue, 12 PK GLV970-M
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Small, 2PK 7803034
- SHOWA Showa N-Dex 6005Pf 4 Mil 91/2In Disposable Nitrile Exam Gloves, Small, 100PK 6005PFS
- VGUARD Exam Glove, Nitrile, Blue, Medium, 1000 PK A16A12
- GLOVEPLUS Gloveworks Nitrile Disposable Gloves X-Large Black Powder Free 100 pk GPNB48100
- Showa Gloves & Hand Protection