Dwyer Instruments
Averaging Flow Sensor, 3-5/32 in.
Mfr # PAFS-1002
Zoro # G0058707
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in, 3/8 in
- Connection Type Push-On
- Wetted Materials ABS/Polycarbonate
- Insertion Length (In.) 3 5/32 in
- Max. Media Temp. (Deg. F) 120
Explore More Products
- DWYER INSTRUMENTS Water Meter, 34 Water Mtr, 10 Gal Output WRBT-A-C-04-10
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 34 Mnpt 88 LFMD-10-C2
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 34 WMT2-A-C-02
- DWYER INSTRUMENTS Flowmeter, range .06-0.5 LPM air VFA-21-SS
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT WNT-A-C-08-1
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air RMA-6-SSV
- DWYER INSTRUMENTS Variable Area Flowmeter, Gl Flmtr 1608 Scfh VA20436
- DWYER INSTRUMENTS Flowmeter, range 2-20 SCFH air. RMA-6-TMV
- DWYER INSTRUMENTS Direct Reading Glass Flowmeter, Gl Flmtr 110 Gph DR104200
- DWYER INSTRUMENTS Flowmeter, 10100 Scfh Air VFB-53-BV
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 20200 Scfh Air RMA-10-SSV
- Dwyer Instruments Flowmeters