Panduit
Butt Splice Connector, 16 to 14 AWG, PK25
Mfr # BSH14-Q
Zoro # G0059985
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Heat Shrink
- Seam Seamless
- Connection Type Crimp
- Insulation Color Blue
Explore More Products
- PANDUIT Compression Connector, No.8 AWG SCS8-L
- PANDUIT Compression Connector, 4-3 AWG SCL4-L
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 BS18-C
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 BSV10X-D
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 BSN10-D
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 BSV14X-L
- PANDUIT Parallel Splice, 14-12AWG, PK500 PS12-D
- PANDUIT Al Splice, Tin Plated, 400 Kcmil, Ea SA400-2
- PANDUIT Cuparallelsplice, Color-Dblueea PSCBLU-L
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L 72-N6
- 3M Short-Barrel Splice, 1.88 in., Pink, PK10 10005
- Panduit Wire Connectors & Disconnects