Checkpoint
Loose Wheel Nut Indicator, 33mm, Plastic
Mfr # CPY33MM
Zoro # G0060405
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bolt Hole Spacing 1 5/16 in
- Used For 33mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
- Overall Length 2 27/32 in
- Max. Temp. 257 Degrees F
Explore More Products
- CHECKPOINT Loose Wheel Nut Indicator, 27mm, Plastic CPY27MM
- CHECKPOINT Loose Wheel Nut Indicator, 36mm, Plastic CPY36MM
- CHECKPOINT Loose Wheel Nut Indicator, 20mm, Plastic CPY20MM
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic CPY38MM
- CHECKPOINT Loose Wheel Nut Indicator, 23mm, Plastic CPY23MM
- CHECKPOINT Loose Wheel Nut Indicator, 24mm, Plastic CPY24MM
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, High Temp CPOHT30MM
- CHECKPOINT Loose Wheel Nut Indicator, 25mm, Plastic CPY25MM
- CHECKPOINT Loose Wheel Nut Indicator, 30mm, Plastic CPY30MM
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.50 Oz., PK50 AW050
- KEN-TOOL Demount Tool Rpr Kit, Nyl, 1 Pc 35441
- Checkpoint Brake & Wheel Tools