Vf Imagewear
Flame-Resistant Coverall, Royal Blue, L
Mfr # CNB2RB LN 42
Zoro # G0060611
Free Shipping & Returns
$197.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Size L
- Fits Waist Size 42 in
Explore More Products
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In CLD4GY RG 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV RG 46
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV LN 52
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV LN 44
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL CEC2NV LN 46
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, Nomex(R), 2XL CNB2NV LN 52
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Nomex(R), 3XL CNB6RB RG 54
- VF IMAGEWEAR Nomex® IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 54 Regular CNB2NVRG54
- VF IMAGEWEAR Flame Resistant Coverall, Tan, Nomex(R), XL CNB2TN LN 48
- CARHARTT Bib Overall, Dark Navy, 50in x 30in, 13 oz. 101627-410 50 30
- CARHARTT Bib Overall, Brown, 36in x 36in, 13 oz. 101627-211 36 36
- Vf Imagewear Workwear and Protective Clothing