Vf Imagewear
Flame Resistant Coverall, Tan, Nomex(R), L
Mfr # CNB2TN LN 42
Zoro # G0060663
Free Shipping & Returns
$197.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4.4 cal/sq cm
- Arc Flash PPE Category 1
- Gender Men's
- Size L
- Fits Waist Size 42 in
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL CEC2KH LN 50
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH LN 44
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 42 In CLD4NV RG 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH RG 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV LN 52
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV RG 52
- VF IMAGEWEAR Flame-Resistant Coverall, Khaki, 52 In CLD4KH RG 52
- VF IMAGEWEAR FR Contractor Coverall, Navy, 48 CED2NV LN 48
- VF IMAGEWEAR Flame Resistant Coverall, Gray, 100% Cotton, 46 CEB2GY RG 46
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-L VN4CAKH-L
- CARHARTT Bib Overall, Dark Navy, 42in x 30in, 13 oz. 101627-410 42 30
- Vf Imagewear Arc Flash and Flame Resistant Clothing