Vf Imagewear

Flame Resistant Collared Shirt, Navy, Nomex(R), XLT


$119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL
  • Color Blue
  • Fabric Weight 4.5 oz
  • ATPV Rating 4.4 cal/sq cm
  • Fits Chest Size 46 in to 48 in
See all product information