Vf Imagewear
Bib Overalls, Flame Resistant
Mfr # BLF8BD LN L
Zoro # G0061564
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Explore More Products
- VF IMAGEWEAR Nomex IIIA Flame Resistant Premium Coverall CNB2, Navy, 4.5 oz., Size 48 Long CNB2NVLN48
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M CEC2KH RG 40
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL CEC2NV RG 58
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L CEC2KH LN 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, XL CEC2KH LN 46
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 CNB2NV RG 54
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, Zipper CLD6GY RG 56
- VF IMAGEWEAR Flame Resistant Coverall, Navy, 100% Cotton, 58 CED2NV RG 58
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, L, HRC1 CNB6NV LN 42
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L 605-USN-L
- NEESE Workwear 4.5 oz Nomex FR Coverall-NV-4X VN4CANV-4X
- Vf Imagewear Arc Flash and Flame Resistant Clothing