Vf Imagewear
Bib Overalls, Flame Resistant,
Mfr # BLF8BD LN XL
Zoro # G0061573
Free Shipping & Returns
$159.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16 cal/sq cm
- Arc Flash PPE Category 2
- Color Brown
- Material ComforTouch(R)
- Closure Type Snap
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 3XL CEC2KH RG 54
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL CEC2NV LN 52
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV LN 42
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL CEC2KH LN 50
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L CEC2NV RG 46
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 4XL CEC2NV RG 58
- VF IMAGEWEAR Flame Resistant Coverall, Orange, 100% Cotton, 50 CED2OR LN 50
- VF IMAGEWEAR Flame Resistant Coverall, Blue, Cotton/Nylon, 52 CLD4RB RG 52
- VF IMAGEWEAR Flame Resistant Coverall, Navy, Cotton/Nylon, 54 CLB6NV LN 54
- OBERON TCG75 Series Ultralight AF Bib-Overall - Size 3XL TCG75-BIB-3XL
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x32in. 101626-211 42 32
- Vf Imagewear Workwear and Protective Clothing