Mechanix Wear
CarbonX Level 10 Fire Retardant Gloves, 2XL, Black, PR
Mfr # CXG-L10 XXLRG
Zoro # G0061923
Free Shipping & Returns
$78.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Arc Flash PPE Category 4
- Palm Material Goatskin
- Cuff Style Gauntlet
- Max. Temp. 1,800 Degrees F
Explore More Products
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, L, Black, PR CXG-L10 SM
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, M, Black, PR CXG-L10 MED
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, XL, Black, PR CXG-L10 XLRG
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR S35CJ-06-009
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 10, 10, PR S35CJ-06-010
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, M, Black, PR CXG-L1 MED
- MECHANIX WEAR Mechanix Wear Cxg-L1 Flame Resistant Carbonx Black Leather Gloves, Xl CXG-L1-011
- MECHANIX WEAR Mechanix Wear Cxg-L1 Flame Resistant Carbonx Black Leather Gloves, Sm CXG-L1-008
- MECHANIX WEAR Leather Heat Resistant Flame Resistant Gloves, 2XL HRL-05-012
- MAGID Heater Beater 499KBT 31 oz Cotton Canvas Hot Mill Gloves, 12PK 499KGT
- CONDOR Heat Resist Gloves, Wht, S, Terry Cloth, PR 3AP36
- Mechanix Wear Heat Resistant Gloves