Simonds
Knife File, Bastard/Double, 6inL, Nat.
Mfr # 73500000
Zoro # G0062006
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Application General Purpose
- Finish Natural
- Pattern American
- Features Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Explore More Products
- SIMONDS Knife File, Smooth/Double, 4in.L, Nat. 73499500
- SIMONDS Knife File, Smooth/Double, 6in.L, Nat. 73501000
- SIMONDS Knife File, Second/Double, 8in.L, Nat. 73502000
- SIMONDS Round File, Round, Second/Double, 4inL 73393500
- SIMONDS Round File, American, Round, 4inL, Nat. 73394000
- SIMONDS Round File, Smooth/Double, 6in.L, Nat. 73397000
- SIMONDS Round Straight File, Swiss Pattern, 0 Cu 84185500
- SIMONDS 73-32100 10 in. 1/2-Rd Bastard File 108573163
- SIMONDS Three Square File, Swiss Pattern, 2 Cut, 84354000
- DRILL AMERICA 14" Flat Bastard File DIC03863
- SIMONDS Pillar File, Swiss, Rectangular, 8in.L 84227000
- Simonds Hand Files and Rasps