Rubbermaid Commercial
44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings
Mfr # FG264560RED
Zoro # G0062352
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 44 gal.
- Top Type Flat
- For Use With Mfr. No. FG264300RED
- Container Shape Round
- Lid Shape Round
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, White, Resin, 0 Openings FG264560WHT
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Blue, Resin, 0 Openings 1779636
- RUBBERMAID COMMERCIAL Brute Trash Can Top, Round, Flat, Fits 44 gal Container Cap, 24 1/2 in Dia, Gray FG264560GRAY
- RUBBERMAID COMMERCIAL Slim Jim Lid Green Paper Slot, Green, Plastic RCP2007886
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Blue, Resin, 1 Openings 1834840
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings 1779731
- RUBBERMAID COMMERCIAL BLK Trash Can Dolly FG264020BLA
- RUBBERMAID COMMERCIAL Funnel Bottle and Can Recycling Top, Yellow FG269288YEL
- RUBBERMAID COMMERCIAL Slim Jim Bottle/Can Recycling Top, 11.3" W/Dia, Blue RCP269288BECT
- UMBRA Grand 10 gal Black Plastic Swing-Top Trash Can 086711-040
- GLOBAL INDUSTRIAL Flat Lid, 22.75 in W/Dia, Orange, Plastic 240465OR
- Rubbermaid Commercial Trash Can Lids