Condor
Cut Resistant Sleeve, 10in.L, Kevlar(R)
Mfr # 38AV61
Zoro # G0062758
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 9 in
- ANSI/ISEA Cut Level A2
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Explore More Products
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. 5AJ47
- CONDOR Cut Resistant Sleeve, 18 In., Black 3NYZ8
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large 3BC99
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 14 in L, Yellow, Large 3AM12
- CONDOR Sleeve, Cut, Kevlar(R)/Cotton, 18 In. 3CZK8
- CONDOR Cut Resistant Sleeve, 24 In., Black 3NYZ9
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend VP9318D10T
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, M KP1T18TH/M
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size 9378KFT
- PIP Cut-Resistant Sleeve, Green, Knit Cuff 10-21ACPCB18
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff 15-21KVBK18
- Condor Abrasion & Cut Resistant Clothing