Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR
Mfr # 11-500
Zoro # G0063375
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size M
- Color Black
- Glove Coating Material Nitrile
- Palm Material 100% Foam NBR (Nitrile
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR 11-531VP
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR 11-515
- ANSELL HyFlex® Cut Resistant Gloves, Ansell 11-511, Green Nitrile Palm Coat, Size 10, 1 Pair - Pkg Qty 12 205753
- ANSELL Hyflex 70200 Size 9, 0 11-541-9
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR 11-515
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR 11-627
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 7, 1 PR 11-425
- ANSELL VF, Glove, Sz 11, 52LD56, 52LD56, PR 11731VP
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR 70-356
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR 545M-07
- HEXARMOR Work Gloves, Rig Lizard, Size S, PR 2021X-S (7)
- Ansell Cut-Resistant Gloves