Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR
Mfr # 11-500
Zoro # G0063384
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Color Black
- Glove Coating Material Nitrile
- Palm Material 100% Foam NBR (Nitrile
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR 11-531
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR 11-738
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Medium (Size 8), 1 Pair 11-644V
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR 28-360
- ANSELL Impact Resist Touchscreen Gloves, PR 085
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR 70-761
- ANSELL Hyflex 11727 Na/Lac Glove Size 9 11727090
- ANSELL PowerFlex® Cut Reisistant Gloves, Ansell 80-600-9, 1-Pair 288817
- ANSELL Ansell 012-11-510-8 Hyflex Light Cut Protection Gloves; Size 8; Black 012-11-510-8
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size XL (10) 99-1-9780-10-K
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR 960-L
- Ansell Gloves & Hand Protection