- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Gray/Yellow, L, PR
Shop Alternate Products
This Product is Discontinued
Showa
Cut Resistant Gloves, Gray/Yellow, L, PR (Discontinued)
Mfr # 4560-09
Zoro # G0063576
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size L
- Color Gray, Yellow
- Glove Coating Material Nitrile
- Palm Material Nitrile
Customers Also Purchased
- Brand Showa
-
MFR #
4560-09
-
Zoro #
G0063576
- UPC # 038054458492
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Glove Length | 10 in |
Glove Size | L |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Gray, Yellow |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
Glove Hand Style | Left and Right |
Finger Style | Full |
Puncture Resistant | Yes |
Lining | kevlar(R) |
Abrasion Resistant | Yes |
Glove Cut | Clute |
Finger Material | Nitrile |
Cuff | Knit |
Suggested Use Environment | Oily |
Application | Bottling/Glass Handling |
ANSI/ISEA Puncture Level | 3 |
Coating Finish | Sponged |
Cut Resistant | Yes |
Cut | Gunn |
ANSI Puncture Newtons | Greater Than 60 |
Glove Lining Material - Cut Resistant | Kevlar(R), Spandex(R) |
ANSI Abrasion Cycles | Greater Than 4000 |
Standards | ANSI/ISEA |
Glove Coating Finish | Foam |
Glove Coating Coverage | Palm and Fingers |
Coating Material | Nitrile |
Thumb Style | Straight |
ANSI Cut Grams | Greater Than 1000 |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Force | Greater Than 60 |
Coating Coverage | Palm |
Gauge | 15 |
ANSI/ISEA Cut Level - 2011 | 3 |
ANSI/ISEA Cut Load | Greater Than 1000 |
ANSI/ISEA Abrasion Cycles | Greater Than 4000 |
ANSI/ISEA Cut Grams | Greater Than 1000 |
Hand Style | Left and Right |
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, Gray, Yellow, Glove Coating Coverage Palm and Fingers, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Size L, 1 Pair