- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Work Shoes, Mens, 11.5W, Wht, Slip On, PR
Genuine Grip
Work Shoes, Mens, 11.5W, Wht, Slip On, PR
Mfr # 4705-11.5W
Zoro # G0064121
$75.79
22% off
$58.50
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Footwear Style Loafer Shoe
- Insulated No
Customers Also Purchased
- Brand Genuine Grip
-
MFR #
4705-11.5W
-
Zoro #
G0064121
- UPC # 811689021688
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | Wide |
Height | 4 in |
Heel Height | 1 in or Greater |
Footwear Size | 11 1/2 |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 1/2 |
Details
Color | White |
Gender | Men's |
Toe Type | Plain |
Footwear Style | Loafer Shoe |
Insulated | No |
Waterproof | No |
Style Number | 4705 |
CSA Footwear Standard | Not Specified |
Electrical Hazard Rated | No |
Removable Insole | Yes |
Liner Material | Mesh |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Completely Non Metallic | Yes |
Standards | ASTM F1677 |
Shank Material | Plastic |
Chain Saw Cut Resistant | No |
Predominant Footwear Color | White |
Footwear Closure Type | Slip On |
Static Dissipative | No |
Conductive | No |
Upper Boot Material | All Leather |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.58 |
Ninety Degree Heel | No |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Wet | 0.80 |
Chemical Resisting Sole | No |
Upper Material Description | Leather |
Footwear Construction Type | Cemented |
Non Metallic Upper | Yes |
Waterproof Type | None |
Oil Resisting Sole | Yes |
Item | Loafer Shoe |
Insulation Type | None |
Mark II Slip Test Results- Dairy Tile Oily | 0.60 |
Footwear Shank Type | Plastic |
Mark II Slip Test Results- Dairy Tile Dry | 0.91 |
Non-Marking Sole | Yes |
Insole System | Polyurethane |
Footwear Sole Pattern | Anti-Skid Bars |
Metal Chip Resisting Sole | No |
Last Number or Name | 4705 |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Midsole Material | Polyurethane |
Outsole Material | Rubber |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Puncture Resistant Insole | No |
Safety Criteria | Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe |
Slip Resistant | Yes |
Series | 4705 |
Upper Material | Leather |
Heel Style | Flat Heel |
Non-Marking Upper | Yes |
Metatarsal Guard Style | None |
Metatarsal Guard | No |
Heat Resistant | No |
Upper Color | White |
Toe Shape | Round |
Insulation Weight | Not Applicable |
Upper Material (PRINT) | Leather |
Heel Definition | Flat Heel |
CSA Standards Met | Not Applicable |
Style Family | Loafer Shoe |
Ninety-Degree Heel (PRINT) | No |
Midsole Material (PRINT) | Polyurethane |
Metal Chip-Resisting Sole (PRINT) | No |
Shank Material (PRINT) | Plastic |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insulation Technology | Not Applicable |
Insole Material (PRINT) | Polyurethane |
Maximum Heat Rating (PRINT) | Not Rated |
Maximum Heat Rating | Not Rated |
Slip-Resistance Value - Mark II - Oily | 0.6 |
Slip-Resistance Value - Mark II - Wet | 0.8 |
Oil-Resisting Sole (PRINT) | Yes |
All-Leather Upper | Yes |
Outsole Material (PRINT) | Rubber |
Metatarsal Guard (PRINT) | No |
Closure | Slip On |
Liner Material (PRINT) | Mesh |
Slip-Resistance Value - Mark II - Dry | 0.91 |
Insulation Weight (PRINT) | Not Applicable |
Construction | Cemented |
Slip-Resistance Value - Mark II - Oily/Wet | 0.58 |
Toe Cap Material | Not Applicable |
Insole Material | Polyurethane |
Gender (PRINT) | Men's |
Chemical-Resisting Sole (PRINT) | No |
Ninety-Degree Heel | No |
Chemical-Resisting Sole | No |
Oil-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
Metal Chip-Resisting Sole | No |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR 4705-8W
- GENUINE GRIP Work Shoes, Mens, 13W, Wht, Slip On, PR 4705-13W
- GENUINE GRIP Work Shoes, Mens, 10W, Wht, Slip On, PR 4705-10W
- GENUINE GRIP Shoes, Slip-On, Women, Black, 410-9W, PR 410-9W
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-6M, PR 9540-6M
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 8.5 230-8.5W
- GENUINE GRIP Jogger, Women, Black, 1110-7W, PR 1110-7W
- GENUINE GRIP Oxford Dress Shoes, Men, Black, 9540-16M, PR 9540-16M
- GENUINE GRIP Jogger, Men, Black, 1010-16W, PR 1010-16W
- IRON AGE Work Boots, Comp, Brw, 12M, PR IA0195
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR SE4300
- Genuine Grip Foot Protection