Groz
Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi
Mfr # FRC149134-S
Zoro # G0064681
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Filter-Regulator Combination
- Pipe Size 1/4" NPT
- Max. Pressure 145 psi
- Bowl Size 1.0 oz.
- Overall Height 8 11/16 in
Replacement Parts
Explore More Products
- GROZ Filter Element, 40 Microns, Intermediate F582025
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi FRC149234-S
- GROZ Filter/Regulator/Lubricator, 1/2In, 99psi 7DX41
- GROZ Air Regulator, 1/8in NPT, 17 cfm, 220 psi R13904
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi R17944
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi R14914
- GROZ Filter Element, 40 Microns, Heavy Duty F582051
- GROZ Filter/Regulator/Lubricator, 1/4In, 53cfm 7DX38
- GROZ Filter/Regulator/Lubricator, 1/2In, 99cfm 7DX40
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body WCR1041G
- COILHOSE PNEUMATICS Filter Bowl & Guard Kit 27FK01
- Groz Filter, Regulator, Lubricator