Mcr Safety
Cut Resistant Gloves, A4 Cut Level, Natural Rubber Latex, Xl, 1 PR
Mfr # 9389XL
Zoro # G0064705
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Color Black/Green
- Glove Coating Material Latex
- Palm Material Latex
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, M, 1 PR 9389M
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, L, 1 PR 9389L
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, S, 1 PR 9389S
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves 92743BP-XL
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR 92733PUS
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR 9370L
- MCR SAFETY Gloves, Yellow 10 Ga Plaited Shell Black PU Palm, XXL, 12PK 93891PUXXL
- MCR SAFETY Gloves, Orange Kevlar/Orange PU XXS, 12PK 9178PUOXXS
- MCR SAFETY Gloves, VP, Cut Pro, 13ga HPPE, BP XS, 96PK VP92743BPXS
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR PSTAGBPU-8
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR 234
- Mcr Safety Cut-Resistant Gloves