Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, Socket Wrench Set SAE/Metric, 34 pcs (Discontinued)
Mfr # 35HU96
Zoro # G0065086
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE/Metric
- Finish Chrome
- Number of Pieces 34
- Includes (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (2) Drive Extensions 3", 6", (1) Universal Joint, (1) Blow Molded Case