Shop Alternate Products
This Product is Discontinued
Westward
1/2" Drive Socket Set, SAE, 15 pcs (Discontinued)
Mfr # 35HU94
Zoro # G0065101
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- Number of Pieces 15
- Includes (1) Socket Rail, (15) Socket Clips