Shop Alternate Products
This Product is Discontinued
Mapa
Cut Resistant Gloves, Green, L, PR (Discontinued)
Mfr # 395
Zoro # G0065292
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size L
- Color Green
- Glove Coating Material Nitrile
- Finger Style Full