Mapa
Cut Resistant Gloves, Green, XL, PR
Mfr # 395
Zoro # G0065301
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size Xl
- Color Green
- Glove Coating Material Nitrile
- Finger Style Full
Explore More Products
- MAPA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, 2XL, 1 PR 840
- MAPA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, M, 1 PR 840
- MAPA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, L, 1 PR 840
- MAPA Cut Resistant Gloves, Size 10, Blue/Blk, PR 582
- MAPA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR 840
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A1, PR 21-1518B/10XL
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR 72-025
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR 70-765
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR 70-225
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 TRX540S
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, XL, 1 PR 9381XRH
- Mapa Gloves & Hand Protection